Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Stainless Steel Body, 250 PK

  • Mfr # U34181.018.0068

  • Zoro # G9198174


product price:  $46.59
/pk 250, $0.19/ea

Key Features

Head Type
Flanged
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
3/16 in
Grip Range
0.376 in to 0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U34181.018.0068
Zoro #
G9198174
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
45/64 in
Drill Size
#11
Head Dia.
0.600 in to 0.650 in
Head Height
0.092 in
Hole Size
0.192 in to 0.196 in
Maximum Hole Diameter
0.196 in
Overall Length
2 3/64 in
Maximum Material Thickness
1/2 in
Head Diameter
5/8 in
Head Diameter Tolerance
+/-0.019 in
Minimum Material Thickness
3/8 in
Body Length Tolerance
-0.004/+0.020 in
Minimum Hole Diameter
0.192 in
Shank Diameter
0.188 in

Details

Item
Blind Rivet
Head Type
Flanged
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
0.376 in to 0.500 in
Standards
IFI 114
System of Measurement
Inch
Blind Rivet Type
Open End
Tensile Strength (Lb.)
1,200 lb
Single Shear Strength (Lbs.)
950 lb
Rivet Number
68
Rivet Grade
51
Color
Gray
Shear Strength
950 lb
Material Grade/Class
IFI-114-51
Head Angle
90 Degrees
Manufacturer Location
Globally Sourced
Tensile Strength
1,200 lb
Finish
Plain

Description

Blind Rivet,2 1/24 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 2 3/64 in, Body Length 45/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Flanged, Head Diameter 5/8 in, Head Angle 90 Degrees , Shear Strength 950 lb, Tensile Strength 1,200 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products