Blind Rivet, Flanged Head, 3/16 in Dia., 49/64 in L, Aluminum Body, 250 PK

  • Mfr # U34126.018.6769

  • Zoro # G9679101


product price:  $11.65
/pk 250, $0.05/ea

Key Features

Head Type
Flanged
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.378 in to 0.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34126.018.6769
Zoro #
G9679101
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
49/64 in
Hole Size
0.192 in to 0.196 in
Drill Size
#11
Head Dia.
0.600 in to 0.650 in
Head Height
0.092 in
Minimum Hole Diameter
0.192 in
Maximum Material Thickness
9/16 in
Body Length Tolerance
-0.004/+0.020 in
Shank Diameter
0.188 in
Head Diameter Tolerance
+/-0.019 in
Maximum Hole Diameter
0.196 in
Head Diameter
5/8 in
Overall Length
2 7/64 in
Minimum Material Thickness
3/8 in

Details

Item
Blind Rivet
Head Type
Flanged
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.378 in to 0.563 in
Standards
IFI 116
System of Measurement
Inch
Blind Rivet Type
Multigrip Open End
Single Shear Strength (Lbs.)
292 lb
Tensile Strength (Lb.)
471 lb
Color
Gray
Rivet Number
67
Shear Strength
292 lb
Material Grade/Class
IFI-116-19
Finish
Plain
Tensile Strength
471 lb
Manufacturer Location
Globally Sourced
Head Angle
90 Degrees

Description

Blind Rivet,2.102 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 2 7/64 in, Body Length 49/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 5/8 in, Head Angle 90 Degrees , Shear Strength 292 lb, Tensile Strength 471 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 9/16 in, Material Grade/Class IFI-116-19, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.