Blind Rivet, Flanged Head, 3/16 in Dia., 9/16 in L, Steel Body, 250 PK

  • Mfr # U34133.018.6365

  • Zoro # G9198883


product price:  $31.95
/pk 250, $0.13/ea

Key Features

Head Type
Flanged
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.126 in to 0.315 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U34133.018.6365
Zoro #
G9198883
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
9/16 in
Hole Size
0.192 in to 0.196 in
Head Height
0.092 in
Drill Size
#11
Head Dia.
0.600 in to 0.650 in
Shank Diameter
0.188 in
Overall Length
2 in
Head Diameter
5/8 in
Minimum Hole Diameter
0.192 in
Maximum Material Thickness
5/16 in
Minimum Material Thickness
1/8 in
Body Length Tolerance
-0.004/+0.020 in
Head Diameter Tolerance
+/-0.019 in
Maximum Hole Diameter
0.196 in

Details

Item
Blind Rivet
Head Type
Flanged
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.126 in to 0.315 in
Standards
IFI 116
System of Measurement
Inch
Single Shear Strength (Lbs.)
583 lb
Blind Rivet Type
Multigrip Open End
Tensile Strength (Lb.)
695 lb
Rivet Number
63
Color
Gray
Manufacturer Location
Globally Sourced
Tensile Strength
695 lb
Shear Strength
583 lb
Finish
Plain
Head Angle
90 Degrees
Material Grade/Class
IFI-116-30

Description

Blind Rivet,2 in L,0.188 in dia,PK250, System of Measurement Inch, Overall Length 2 in, Body Length 9/16 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Flanged, Head Diameter 5/8 in, Head Angle 90 Degrees , Shear Strength 583 lb, Tensile Strength 695 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 5/16 in, Material Grade/Class IFI-116-30, Mandrel Material Steel, Features Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products