Blind Rivet, Flanged Head, 5/32 in Dia., 17/32 in L, Aluminum Body, 500 PK
- Mfr # U34126.015.5456
- Zoro # G9679126
product price:Â
$
17.19
/pk of 500, $0.03/ea
Key Features
Head Type
Flanged
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
0.189 in to 0.378 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U34126.015.5456
- Zoro #
- G9679126
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Blind Rivet
- Head Type
- Flanged
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- 0.189 in to 0.378 in
- Standards
- IFI 116
- System of Measurement
- Inch
- Blind Rivet Type
- Multigrip Open End
- Single Shear Strength (Lbs.)
- 224 lb
- Tensile Strength (Lb.)
- 359 lb
- Color
- Gray
- Rivet Number
- 54
- Manufacturer Location
- Globally Sourced
- Shear Strength
- 224 lb
- Tensile Strength
- 359 lb
- Material Grade/Class
- IFI-116-19
- Head Angle
- 90 Degrees
- Finish
- Plain
- Product Type
- Blind Rivet
- Wire Color
- Gray
Dimensions
- Rivet Diameter
- 5/32 in
- Body Length
- 17/32 in
- Head Height
- 0.075 in
- Drill Size
- #20
- Hole Size
- 0.160 in to 0.164 in
- Head Dia.
- 0.448 in to 0.488 in
- Head Diameter
- 15/32 in
- Overall Length
- 1 55/64 in
- Shank Diameter
- 0.156 in
- Maximum Material Thickness
- 3/8 in
- Maximum Hole Diameter
- 0.164 in
- Body Length Tolerance
- -0.004/+0.020 in
- Minimum Material Thickness
- 3/16 in
- Head Diameter Tolerance
- +/-0.016 in
- Minimum Hole Diameter
- 0.16 in
- Wire Rope Length
- 1 55/64 in
- Length
- 1 55/64 in
Description
Blind Rivet,1.86 in L,0.156 in dia,PK500, System of Measurement Inch, Overall Length 1 55/64 in, Body Length 17/32 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 15/32 in, Head Angle 90 Degrees , Shear Strength 224 lb, Tensile Strength 359 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-116-19, Mandrel Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.