Blind Rivet, Flanged Head, 5/32 in Dia., 35/64 in L, Steel Body, 500 PK
- Mfr # U34131.015.0056
- Zoro # G9197736
product price:Â
$
14.99
/pk of 500, $0.03/ea
Key Features
Head Type
Flanged
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
0.313 in to 0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U34131.015.0056
- Zoro #
- G9197736
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Blind Rivet
- Head Type
- Flanged
- Body Material
- Steel
- Mandrel Material
- Steel
- Grip Range
- 0.313 in to 0.375 in
- Standards
- IFI 114
- System of Measurement
- Inch
- Tensile Strength (Lb.)
- 470 lb
- Rivet Number
- 56
- Blind Rivet Type
- Open End
- Rivet Grade
- 30
- Single Shear Strength (Lbs.)
- 370 lb
- Color
- Gray
- Shear Strength
- 370 lb
- Tensile Strength
- 470 lb
- Finish
- Plain
- Head Angle
- 90 Degrees
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- IFI-114-30
- Product Type
- Blind Rivet
- Wire Color
- Gray
Dimensions
- Rivet Diameter
- 5/32 in
- Body Length
- 35/64 in
- Head Dia.
- 0.448 in to 0.488 in
- Drill Size
- #20
- Head Height
- 0.075 in
- Hole Size
- 0.160 in to 0.164 in
- Minimum Material Thickness
- 5/16 in
- Minimum Hole Diameter
- 0.16 in
- Shank Diameter
- 0.156 in
- Maximum Material Thickness
- 3/8 in
- Body Length Tolerance
- -0.004/+0.020 in
- Head Diameter Tolerance
- +/-0.016 in
- Maximum Hole Diameter
- 0.164 in
- Head Diameter
- 15/32 in
- Overall Length
- 1 7/8 in
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Blind Rivet,1 7/8 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 7/8 in, Body Length 35/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Flanged, Head Diameter 15/32 in, Head Angle 90 Degrees , Shear Strength 370 lb, Tensile Strength 470 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-30, Mandrel Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.