Blind Rivet, Flanged Head, 5/32 in Dia., 43/64 in L, Aluminum Body, 500 PK
- Mfr # U34122.015.0058
- Zoro # G9679704
product price:Â
$
16.79
/pk of 500, $0.03/ea
Key Features
Head Type
Flanged
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
0.376 in to 0.500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U34122.015.0058
- Zoro #
- G9679704
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Blind Rivet
- Head Type
- Flanged
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- 0.376 in to 0.500 in
- Standards
- IFI 114
- System of Measurement
- Inch
- Rivet Grade
- 19
- Blind Rivet Type
- Open End
- Single Shear Strength (Lbs.)
- 260 lb
- Tensile Strength (Lb.)
- 350 lb
- Rivet Number
- 58
- Color
- Gray
- Tensile Strength
- 350 lb
- Material Grade/Class
- IFI-114-19
- Shear Strength
- 260 lb
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- Head Angle
- 90 Degrees
- Product Type
- Blind Rivet
- Wire Color
- Gray
Dimensions
- Rivet Diameter
- 5/32 in
- Body Length
- 43/64 in
- Drill Size
- #20
- Hole Size
- 0.160 in to 0.164 in
- Head Dia.
- 0.448 in to 0.488 in
- Head Height
- 0.075 in
- Body Length Tolerance
- -0.004/+0.020 in
- Minimum Material Thickness
- 3/8 in
- Shank Diameter
- 0.156 in
- Maximum Hole Diameter
- 0.164 in
- Overall Length
- 2 in
- Head Diameter Tolerance
- +/-0.016 in
- Head Diameter
- 15/32 in
- Maximum Material Thickness
- 1/2 in
- Minimum Hole Diameter
- 0.16 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Blind Rivet,2 in L,0.156 in dia,PK500, System of Measurement Inch, Overall Length 2 in, Body Length 43/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 15/32 in, Head Angle 90 Degrees , Shear Strength 260 lb, Tensile Strength 350 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Features Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.