Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK

  • Mfr # U33191.012.0043

  • Zoro # G2795707


product price:  $9.55
/pk 500, $0.02/ea

Key Features

Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
1/8 in
Grip Range
0.126 in to 0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U33191.012.0043
Zoro #
G2795707
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
11/32 in
Head Height
0.065 in
Head Dia.
0.360 in to 0.390 in
Hole Size
0.129 in to 0.133 in
Drill Size
#30
Maximum Hole Diameter
0.133 in
Head Diameter Tolerance
+/-0.012 in
Overall Length
1 21/32 in
Maximum Material Thickness
3/16 in
Minimum Material Thickness
1/8 in
Body Length Tolerance
-0.004/+0.020 in
Head Diameter
3/8 in
Shank Diameter
0.125 in
Minimum Hole Diameter
0.129 in

Details

Item
Blind Rivet
Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.126 in to 0.187 in
Standards
IFI 114
System of Measurement
Inch
Single Shear Strength (Lbs.)
120 lb
Blind Rivet Type
Open End
Tensile Strength (Lb.)
150 lb
Rivet Number
43
Rivet Grade
11
Color
Gray
Head Angle
90 Degrees
Material Grade/Class
IFI-114-11
Manufacturer Location
Globally Sourced
Finish
Plain
Tensile Strength
150 lb
Shear Strength
120 lb

Description

Blind Rivet,1 15/23 In. L,1/8 In. dia,PK500, System of Measurement Inch, Overall Length 1 21/32 in, Body Length 11/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 120 lb, Tensile Strength 150 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.