Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK
- Mfr # U34122.012.0043
- Zoro # G2795095
product price:Â
$
8.69
/pk of 500, $0.02/ea
Key Features
Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
0.126 in to 0.187 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U34122.012.0043
- Zoro #
- G2795095
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Blind Rivet
- Head Type
- Large Flanged
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- 0.126 in to 0.187 in
- Standards
- IFI 114
- System of Measurement
- Inch
- Rivet Grade
- 19
- Tensile Strength (Lb.)
- 220 lb
- Rivet Number
- 43
- Blind Rivet Type
- Open End
- Single Shear Strength (Lbs.)
- 170 lb
- Color
- Gray
- Finish
- Plain
- Material Grade/Class
- IFI-114-19
- Shear Strength
- 170 lb
- Tensile Strength
- 220 lb
- Head Angle
- 90 Degrees
- Manufacturer Location
- Globally Sourced
- Product Type
- Blind Rivet
- Wire Color
- Gray
Dimensions
- Rivet Diameter
- 1/8 in
- Body Length
- 11/32 in
- Hole Size
- 0.129 in to 0.133 in
- Drill Size
- #30
- Head Height
- 0.065 in
- Head Dia.
- 0.360 in to 0.390 in
- Maximum Material Thickness
- 3/16 in
- Shank Diameter
- 0.125 in
- Overall Length
- 1 21/32 in
- Head Diameter Tolerance
- +/-0.012 in
- Body Length Tolerance
- -0.004/+0.020 in
- Maximum Hole Diameter
- 0.133 in
- Minimum Hole Diameter
- 0.129 in
- Minimum Material Thickness
- 1/8 in
- Head Diameter
- 3/8 in
- Wire Rope Length
- 1 21/32 in
- Length
- 1 21/32 in
Description
Blind Rivet,1 15/23 In. L,1/8 In. dia,PK500, System of Measurement Inch, Overall Length 1 21/32 in, Body Length 11/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 170 lb, Tensile Strength 220 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-114-19, Mandrel Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.