Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Large Flanged Head, 1/8 in Dia., 0.350 in - 0.410 in L, Aluminum Body, 8000 PK
Mfr # X-0410Y
Zoro # G9717689
product price:Â
$
508.99
/pk 8000, $0.06/ea
Free Shipping & Returns
Key Features
Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
1/8 in
Grip Range
.031 in-.187 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X-0410Y
- Zoro #
- G9717689
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Rivet Diameter
- 1/8 in
- Body Length
- 0.350 in - 0.410 in
Details
- Item
- Blind Rivet
- Head Type
- Large Flanged
- Body Material
- Aluminum
- Mandrel Material
- Aluminum
- Grip Range
- .031 in-.187 in
- Standards
- Not Listed
- System of Measurement
- Inch
- Finish
- Zinc Plated
Description
1/8-.031-.187 Large Flange Dome Head Multi Grip Rivet Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.