Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.670 in L, Steel Body, 2500 PK
- Mfr # SF48170L
- Zoro # G4735855
product price:Â
$
450.99
/pk of 2500, $0.18/ea
Free Shipping & Returns
Key Features
Head Type
Large Flanged
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
.118 in - .472 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF48170L
- Zoro #
- G4735855
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Blind Rivet
- Head Type
- Large Flanged
- Body Material
- Steel
- Mandrel Material
- Steel
- Grip Range
- .118 in - .472 in
- Standards
- Not Listed
- System of Measurement
- Inch
- Color
- Zinc
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 0.670 in
Description
3/16X.118-.472 Steel Fix Large Rivet Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.