Blind Rivet, Large Flanged Head, 3/16 in Dia., 0.950 in L, Steel Body, 1500 PK

  • Mfr # SDS612L

  • Zoro # G4739084


product price:  $325.99
/pk 1500, $0.22/ea
Free Shipping & Returns

Key Features

Head Type
Large Flanged
Body Material
Steel
Mandrel Material
Steel
Grip Range
.62 in - .75 in
Standards
SAE J-1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDS612L
Zoro #
G4739084
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Rivet Diameter
3/16 in
Body Length
0.950 in

Details

Item
Blind Rivet
Head Type
Large Flanged
Body Material
Steel
Mandrel Material
Steel
Grip Range
.62 in - .75 in
Standards
SAE J-1200
System of Measurement
Inch
Color
Zinc

Description

Blind Rivets, 3/16X.62-.75 STEEL,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.