Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-13/64 in L, Aluminum Body, 250 PK

  • Mfr # U33191.018.0616

  • Zoro # G9197727

CAD Available

product price:  $19.75
/pk 250, $0.08/ea

Key Features

CAD Drawing
Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
0.876 in to 1.000 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U33191.018.0616
Zoro #
G9197727
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
1-13/64 in
Drill Size
#11
Head Dia.
0.600 in to 0.650 in
Hole Size
0.192 in to 0.196 in
Head Height
0.092 in
Overall Length
2 35/64 in
Minimum Hole Diameter
0.192 in
Minimum Material Thickness
7/8 in
Shank Diameter
0.188 in
Body Length Tolerance
-0.004/+0.020 in
Head Diameter
5/8 in
Maximum Material Thickness
1 in
Maximum Hole Diameter
0.196 in
Head Diameter Tolerance
+/-0.019 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.876 in to 1.000 in
Standards
IFI 114
System of Measurement
Inch
Rivet Number
616
Single Shear Strength (Lbs.)
260 lb
Rivet Grade
11
Blind Rivet Type
Open End
Tensile Strength (Lb.)
320 lb
Color
Gray
Finish
Plain
Manufacturer Location
Globally Sourced
Head Angle
90 Degrees
Tensile Strength
320 lb
Shear Strength
260 lb
Material Grade/Class
IFI-114-11

Description

Blind Rivet,2 13/24 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 2 35/64 in, Body Length 1 13/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 5/8 in, Head Angle 90 Degrees , Shear Strength 260 lb, Tensile Strength 320 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 7/8 in, Maximum Material Thickness 1 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.