Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-13/64 in L, Aluminum Body, 250 PK
- Mfr # U34122.018.0616
- Zoro # G9679677
product price:Â
$
21.59
/pk of 250, $0.09/ea
Key Features
Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.876 in to 1.000 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U34122.018.0616
- Zoro #
- G9679677
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Blind Rivet
- Head Type
- Large Flanged
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- 0.876 in to 1.000 in
- Standards
- IFI 114
- System of Measurement
- Inch
- Rivet Grade
- 19
- Rivet Number
- 616
- Tensile Strength (Lb.)
- 500 lb
- Blind Rivet Type
- Open End
- Single Shear Strength (Lbs.)
- 380 lb
- Color
- Gray
- Material Grade/Class
- IFI-114-19
- Shear Strength
- 380 lb
- Tensile Strength
- 500 lb
- Finish
- Plain
- Manufacturer Location
- Globally Sourced
- Head Angle
- 90 Degrees
- Product Type
- Blind Rivet
- Wire Color
- Gray
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 1-13/64 in
- Head Dia.
- 0.600 in to 0.650 in
- Hole Size
- 0.192 in to 0.196 in
- Drill Size
- #11
- Head Height
- 0.092 in
- Maximum Material Thickness
- 1 in
- Shank Diameter
- 0.188 in
- Minimum Hole Diameter
- 0.192 in
- Minimum Material Thickness
- 7/8 in
- Head Diameter Tolerance
- +/-0.019 in
- Maximum Hole Diameter
- 0.196 in
- Overall Length
- 2 35/64 in
- Head Diameter
- 5/8 in
- Body Length Tolerance
- -0.004/+0.020 in
- Wire Rope Length
- 2 35/64 in
- Length
- 2 35/64 in
Description
Blind Rivet,2 13/24 In. L,0.188 In. dia,PK250, System of Measurement Inch, Overall Length 2 35/64 in, Body Length 1 13/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 5/8 in, Head Angle 90 Degrees , Shear Strength 380 lb, Tensile Strength 500 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 7/8 in, Maximum Material Thickness 1 in, Material Grade/Class IFI-114-19, Mandrel Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.