Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Large Flanged Head, 5/32 in Dia., 0.425 in L, Aluminum Body, 4000 PK
- Mfr # ADA54L
- Zoro # G7572557
product price:Â
$
367.99
/pk of 4000, $0.09/ea
Free Shipping & Returns
Key Features
Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.18 in - .25 in
Standards
SAE J-1200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADA54L
- Zoro #
- G7572557
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Rivet Diameter
- 5/32 in
- Body Length
- 0.425 in
Details
- Item
- Blind Rivet
- Head Type
- Large Flanged
- Body Material
- Aluminum
- Mandrel Material
- Aluminum
- Grip Range
- .18 in - .25 in
- Standards
- SAE J-1200
- System of Measurement
- Inch
Description
5/32X.06-.25 Large Flange Aluminum Rivet With Aluminum Mandrel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.