Blind Rivet, Large Flanged Head, 5/32 in Dia., 0.425 in L, Stainless Steel Body, 3500 PK
- Mfr # SSDSS54L
- Zoro # G4735864
product price:Â
$
1,288.99
/pk of 3500, $0.37/ea
Free Shipping & Returns
Key Features
Head Type
Large Flanged
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.18 in - .25 in
Standards
SAE J-1200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSDSS54L
- Zoro #
- G4735864
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Rivet Diameter
- 5/32 in
- Body Length
- 0.425 in
Details
- Item
- Blind Rivet
- Head Type
- Large Flanged
- Body Material
- Stainless Steel
- Mandrel Material
- Stainless Steel
- Grip Range
- .18 in - .25 in
- Standards
- SAE J-1200
- System of Measurement
- Inch
Description
Blind Rivets, 5/32X.18-.25 S/STL,PK3500, Package Quantity 3500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.