Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Large Flanged Head, 5/32 in Dia., 0.55 in L, Steel Body, 3000 PK
- Mfr # SDS56L
- Zoro # G4749821
product price:Â
$
264.99
/pk of 3000, $0.09/ea
Free Shipping & Returns
Key Features
Head Type
Large Flanged
Body Material
Steel
Mandrel Material
Steel
Grip Range
.25 in - .37 in
Standards
SAE J-1200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SDS56L
- Zoro #
- G4749821
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Blind Rivet
- Head Type
- Large Flanged
- Body Material
- Steel
- Mandrel Material
- Steel
- Grip Range
- .25 in - .37 in
- Standards
- SAE J-1200
- System of Measurement
- Inch
- Color
- Zinc
Dimensions
- Rivet Diameter
- 5/32 in
- Body Length
- 0.55 in
Description
5/32X.25-.37 Large Flange Steel Zinc Rivet Steel Mandrel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.