Blind Rivet, Large Flanged Head, 5/32 in Dia., 23/64 in L, Steel Body, 500 PK

  • Mfr # U34131.015.0053

  • Zoro # G9679625


product price:  $12.95
/pk 500, $0.03/ea

Key Features

Head Type
Large Flanged
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
5/32 in
Grip Range
0.126 in to 0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34131.015.0053
Zoro #
G9679625
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
5/32 in
Body Length
23/64 in
Head Height
0.075 in
Drill Size
#20
Head Dia.
0.448 in to 0.488 in
Hole Size
0.160 in to 0.164 in
Minimum Material Thickness
1/8 in
Body Length Tolerance
-0.004/+0.020 in
Head Diameter
15/32 in
Maximum Hole Diameter
0.164 in
Shank Diameter
0.156 in
Overall Length
1 11/16 in
Head Diameter Tolerance
+/-0.016 in
Minimum Hole Diameter
0.16 in
Maximum Material Thickness
3/16 in

Details

Item
Blind Rivet
Head Type
Large Flanged
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.126 in to 0.187 in
Standards
IFI 114
System of Measurement
Inch
Single Shear Strength (Lbs.)
370 lb
Rivet Grade
30
Rivet Number
53
Tensile Strength (Lb.)
470 lb
Blind Rivet Type
Open End
Color
Gray
Manufacturer Location
Globally Sourced
Shear Strength
370 lb
Material Grade/Class
IFI-114-30
Finish
Plain
Head Angle
90 Degrees
Tensile Strength
470 lb

Description

Blind Rivet,1 11/16 In. L,0.156 In. dia,PK500, System of Measurement Inch, Overall Length 1 11/16 in, Body Length 23/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Steel, Finish Plain, Head Type Flanged, Head Diameter 15/32 in, Head Angle 90 Degrees , Shear Strength 370 lb, Tensile Strength 470 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.