Shop ZORO SELECT
See all product information
Create Account
Blind Rivet, Low Profile Head, 3/16 in Dia., 0.405 in L, Steel Body, 4000 PK
- Mfr # LS-0612
- Zoro # G9717743
product price:Â
$
414.99
/pk of 4000, $0.10/ea
Free Shipping & Returns
Key Features
Head Type
Low Profile
Body Material
Steel
Mandrel Material
Steel
Grip Range
.047 in - .187 in
Standards
Not Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS-0612
- Zoro #
- G9717743
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Blind Rivet
- Head Type
- Low Profile
- Body Material
- Steel
- Mandrel Material
- Steel
- Grip Range
- .047 in - .187 in
- Standards
- Not Listed
- System of Measurement
- Inch
- Finish
- Zinc Plated
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 0.405 in
Description
1624-0612 Low Profile Multi Grip Rivet Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.