
Blind Rivet, Structural Head, 3/16 in Dia., 0.572 in L, Aluminum Body, 3500 PK
Mfr # PA67
Zoro # G2455599
product price: $1,166.99
/pk 3500, $0.33/ea
Free Shipping & Returns
Key Features
Head Type
Structural
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.214 in - .437 in
Standards
Not Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA67
Zoro #
G2455599
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Rivet Diameter
3/16 in
Body Length
0.572 in
Details
Item
Blind Rivet
Head Type
Structural
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.214 in - .437 in
Standards
Not Listed
System of Measurement
Inch
Description
3/16X.214-.437 Protruding Head Structural Rivet Aluminum Sleeve Clear Chromate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.