Zoro Homepage
This item is Discontinued.
Zoro Select Blank Tag, 1 in H x 1 7/8 in W, Gold, Oval, 100 PK 2CDX8

Blank Tag, 1 in H x 1 7/8 in W, Gold, Oval, 100 PK (Discontinued)

  • Mfr # 2CDX8
  • Zoro # G2154521
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CDX8
Zoro #
G2154521
UPC #
190735440407
Country of Origin
China

Dimensions

Height
1 in
Width
1 7/8 in
Hole Size
1/8 in
Mounting Hole Diameter
0.13 in

Details

Color
Gold
Application
General Purpose
Tag Shape
Oval
Shape
Oval
Number Series
Blank
Item
Blank Tag
Indoor/Outdoor Usage
Indoor/Outdoor
Printed Language
English
Marking Style
Stamped
Graffiti Resistant
No
Write on Surface
No
Chemical Resistant
No
Valve Tag Application
General Purpose
Serialization Method
None
Corrosion Resistant
No

Description

Blank Tag, Valve Tag Application General Purpose, Tag Shape Oval, Serialization Method None, English, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.