Zoro Homepage

Block Magnet, 1 lb. Pull

  • Mfr # 10E791

  • Zoro # G4180601


product price: $3.39
/ea

Key Features

Material
Ceramic
Max. Pull
1 lb
Thickness
0.25 in
Overall Length
1 in
Overall Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E791
Zoro #
G4180601
UPC #
00190735376164
Country of Origin
China

Dimensions

Thickness
0.25 in
Overall Length
1 in
Overall Width
3/4 in
Overall Height
1/4 in
Hole Dia.
3/16
Inside Diameter - Minimum
3/16 in

Details

Material
Ceramic
Max. Pull
1 lb
Item
Ceramic Magnets
Stability Temp.
400 Degrees F
Color
Gray
Stability Temperature
400 Degrees F
Magnetized Direction
Through Thickness
Weight Capacity
1.85 lb
Pull Force - Maximum
1 lbf
Ceramic Grade
5
Shape
Rectangular

Description

Ceramic Magnets,Rectangular

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.