Zoro Homepage

Block Magnet, 15 lb. Pull

  • Mfr # 10E789

  • Zoro # G4159093


product price: $12.65
/ea

Key Features

Material
Ceramic
Max. Pull
15 lb
Thickness
0.5 in
Overall Length
6 in
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E789
Zoro #
G4159093
UPC #
190735376140
Country of Origin
China

Dimensions

Thickness
0.5 in
Overall Length
6 in
Overall Width
4 in

Details

Material
Ceramic
Max. Pull
15 lb
Item
Ceramic Magnets
Stability Temp.
400 Degrees F
Color
Dark Grey
Shop By
Closeouts
Shape
Rectangular
Stability Temperature
400 Degrees F
Pull Force - Maximum
15 lbf

Description

Block Magnet, Length (In.) 6, Width (In.) 4, Height (In.) 1/2, Stability Temp. (Deg. F) 400, Grade 8 Ceramic, Dark Grey

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.