Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Block Magnet, Neodymium, 43.9 lb. Pull

  • Mfr # 10E799

  • Zoro # G3979001


product price: $33.19
/ea

Key Features

Material
Neodymium
Overall Length
1 in
Color
Silver
Max. Pull
43.9 lb
Thickness
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E799
Zoro #
G3979001
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
Thickness
0.5 in
Overall Width
1 in
Overall Height
45,293 in

Details

Material
Neodymium
Color
Silver
Max. Pull
43.9 lb
Item
Rare Earth Magnet
Stability Temp.
212 Degrees F
Neodymium Grade
35
Magnetized Direction
Through Thickness
Weight Capacity
45.37 lb
Pull Force - Maximum
43.9 lbf
Shape
Rectangular
Stability Temperature
212 Degrees F

Description

Rare Earth Magnet,Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.