Shop ZORO SELECT

Bloodborne Pathogen Kit, Box, White, 8

  • Mfr # 54587
  • Zoro # G5032413

product price: 
$
28.89
/ea

Key Features

Color
White
Container Type
Box
Number of Components
8
Height
3 5/8 in
Color Code
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
54587
Zoro #
G5032413
UPC #
-
Country of Origin
Multiple
Item
Bloodborne Pathogen Kit
Color
White
Container Type
Box
Number of Components
8
Color Code
No
Waterproof
No
Header
Bloodborne Pathogen First Aid Kit
Case Material
Plastic
Material
Paperboard
People Served
1
Standards
ANSI Z308.1-2003
First Aid Kit Type
Kit
Features
This Kit Offers Protection During Biohazard Cleanup
Language
English
Subject Matter
Injury and Illness
Industry Type
Healthcare
Number of Shelves
1
Legend Style
Text
For Use With
Clean Up Activites
Product Type
Spill Kit
Number of Shoe Covers Included
0
Number of Safety Cones Included
0
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Epoxy Putty Included
No
Number of Drum Liners Included
0
Neutralizer Included
No
Container Color
White
Number of Caution Signs
0
Number of Hairnets Included
0
Solidifier Included
No
Number of Dust Pans Included
0
Number of Tarps Included
0
Number of Scrapers Included
0
Number of Protective Gowns Included
1
Number of Labels Included
0
Number of Tamperproof Seal Labels Included
0
Number of Brooms Included
0
Includes Mounting Fasteners
No
Number of Masks Included
1
Number of Face Shields Included
1
Number of Pillows Included
0
Number of Towels Included
0
Number of Disposal Bags Included
1
Number of Pairs of Nitrile Gloves Included
1
Cleaning Solution Included
No
Number of Pads Included
0
Number of Wipes Included
2
Granular Sorbent Included
No
Number of Coveralls Included
0
Number of Ties Included
1
Number of Scoops Included
0
Number of Goggles
0
Number of Aprons Included
0
Number of Waste Labels Included
0
Wire Color
White

Dimensions

Height
3 5/8 in
Width
2 1/4 in
Container Size
3-5/8 in x 4-1/4 in x 2-1/4 in
Length
4-1/4"
Size
S

Description

ZORO SELECT 54587 is an 8-component bloodborne pathogen kit packaged in a white box for biohazard cleanup activities. Intended for healthcare use, it includes components for bloodborne pathogen response. The plastic case with a paperboard kit format measures 3-5/8 in. x 4-1/4 in. x 2-1/4 in.

Key Features:

  • 8-piece bloodborne pathogen response kit for 1 person.
  • Includes 1 pair of nitrile gloves, 1 mask, 1 face shield, 1 protective gown, 2 wipes, 1 disposal bag, and 1 tie.
  • Container type: box; container color: white.
  • Case material: plastic; material: paperboard.
  • Dimensions: 3-5/8 in. H x 4-1/4 in. L x 2-1/4 in. W.
  • Cleaning solution, granular sorbent, neutralizer, solidifier, and epoxy putty are not included.
  • Emergency response handbook not included.
  • Meets ANSI Z308.1-2003.
  • Language: English; legend style: text.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.