Blue Acetal Copolymer Sheet 12 in L x 12 in W x 0.375 in Thick

  • Mfr # BULK-PS-ACMD-13

  • Zoro # G416327217


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Standards
FDA, USDA
Water Absorption
0.2 %
Friction Coefficient
Not Rated
Impact Strength
0.68 ft-lb/in
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACMD-13
Zoro #
G416327217
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
12 in
Plastic Length
12 in
Plastic Thickness
0.375 in

Details

Standards
FDA, USDA
Water Absorption
0.2 %
Friction Coefficient
Not Rated
Impact Strength
0.68 ft-lb/in
Shape
Square
Backing Type
No Backing
Plastic Density
0.054 lb/cu in
Item
Acetal Copolymer Sheet
Plastic Clarity
Opaque
Color
Blue
Tensile Strength
Not Rated
Wear Rate
Not Rated
Elongation
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
1.386 x 10^-4 K^-1
Machinability
Not Rated
Flexural Modulus
3,378 MPa
Product Form
Sheet
Shore Hardness
82 Shore D
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Rockwell Hardness
75 HRM
Product Type
Plastic Sheet
Minimum Temperature
185 Degrees F
Maximum Temperature
335 Degrees F
FDA Compliance
Not FDA Compliant
Material
Acetal Copolymer
Metal Detectable
Metal Detectable
Weight
2.754 lb

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.375 in, Blue, Plastic Clarity Opaque, Tensile Strength Not Rated, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.2 Percent, Plastic Density 0.054 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.