Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Acetal Copolymer Sheet 12 in L x 12 in W x 0.5 in Thick

  • Mfr # BULK-PS-ACMD-17

  • Zoro # G316327287


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Friction Coefficient
Not Rated
Color
Blue
Water Absorption
0.2 %
Plastic Clarity
Opaque
Impact Strength
0.68 ft-lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACMD-17
Zoro #
G316327287
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
12 in
Plastic Length
12 in
Plastic Thickness
0.5 in

Details

Friction Coefficient
Not Rated
Color
Blue
Water Absorption
0.2 %
Plastic Clarity
Opaque
Item
Acetal Copolymer Sheet
Impact Strength
0.68 ft-lb/in
Shape
Square
Tensile Strength
Not Rated
Backing Type
No Backing
Standards
FDA, USDA
Plastic Density
0.054 lb/cu in
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Minimum Temperature
185 Degrees F
Machinability
Not Rated
Product Type
Plastic Sheet
Material
Acetal Copolymer
Wear Rate
Not Rated
Flexural Modulus
3,378 MPa
Metal Detectable
Metal Detectable
Elongation
Not Rated
Coefficient of Thermal Expansion
1.386 x 10^-4 K^-1
Maximum Temperature
335 Degrees F
Shore Hardness
82 Shore D
UV-Resistant
Not UV-Resistant
Rockwell Hardness
75 HRM
Scratch-Resistant
Not Scratch-Resistant
Weight
3.672 lb
Product Form
Sheet

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Blue, Plastic Clarity Opaque, Tensile Strength Not Rated, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.2 Percent, Plastic Density 0.054 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.