Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Acetal Copolymer Sheet 24 in L x 12 in W x 0.5 in Thick

  • Mfr # BULK-PS-ACMD-16

  • Zoro # G116327227


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Plastic Clarity
Opaque
Plastic Density
0.054 lb/cu in
Shape
Rectangle
Friction Coefficient
Not Rated
Standards
FDA, USDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACMD-16
Zoro #
G116327227
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
12 in
Plastic Thickness
0.5 in
Plastic Length
24 in

Details

Plastic Clarity
Opaque
Plastic Density
0.054 lb/cu in
Shape
Rectangle
Friction Coefficient
Not Rated
Standards
FDA, USDA
Water Absorption
0.2 %
Backing Type
No Backing
Impact Strength
0.68 ft-lb/in
Tensile Strength
Not Rated
Item
Acetal Copolymer Sheet
Color
Blue
Metal Detectable
Metal Detectable
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Product Form
Sheet
Material
Acetal Copolymer
Maximum Temperature
335 Degrees F
Weight
7.344 lb
Minimum Temperature
185 Degrees F
Elongation
Not Rated
Machinability
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
1.386 x 10^-4 K^-1
Flexural Modulus
3,378 MPa
Wear Rate
Not Rated
Shore Hardness
82 Shore D
Rockwell Hardness
75 HRM

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Blue, Plastic Clarity Opaque, Tensile Strength Not Rated, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.2 Percent, Plastic Density 0.054 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.