Shop ZORO SELECT

Blue Acetal Copolymer Sheet 24 in L x 12 in W x 0.75 in Thick

  • Mfr # BULK-PS-ACMD-20
  • Zoro # G516327308

product price: 
$
1,029.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
0.75 in
Color
Blue
Friction Coefficient
Not Rated
Shape
Rectangle
Standards
FDA, USDA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-ACMD-20
Zoro #
G516327308
UPC #
-
Country of Origin
United States
Item
Acetal Copolymer Sheet
Color
Blue
Friction Coefficient
Not Rated
Shape
Rectangle
Standards
FDA, USDA
Plastic Clarity
Opaque
Tensile Strength
Not Rated
Impact Strength
0.68 ft-lb/in
Backing Type
No Backing
Water Absorption
0.2 %
Plastic Density
0.054 lb/cu in
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Rockwell Hardness
75 HRM
Minimum Temperature
185 Degrees F
Maximum Temperature
335 Degrees F
Material
Acetal Copolymer
Metal Detectable
Metal Detectable
Static-Resistant
Not Static-Resistant
Machinability
Not Rated
Dielectric Strength
Not Rated
Product Form
Sheet
Shore Hardness
82 Shore D
UV-Resistant
Not UV-Resistant
Weight
11.016 lb
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
3,378 MPa
Elongation
Not Rated
Coefficient of Thermal Expansion
1.386 x 10^-4 K^-1

Dimensions

Plastic Thickness
0.75 in
Plastic Width
12 in
Plastic Length
24 in

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Blue, Plastic Clarity Opaque, Tensile Strength Not Rated, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.2 Percent, Plastic Density 0.054 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.