Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Acetal Copolymer Sheet 24 in L x 24 in W x 0.375 in Thick

  • Mfr # BULK-PS-ACMD-11

  • Zoro # G816327251


product price: $954.99
/ea
Free Shipping & Returns

Key Features

Friction Coefficient
Not Rated
Tensile Strength
Not Rated
Impact Strength
0.68 ft-lb/in
Plastic Thickness
0.375 in
Plastic Clarity
Opaque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACMD-11
Zoro #
G816327251
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
24 in
Plastic Thickness
0.375 in
Plastic Length
24 in

Details

Friction Coefficient
Not Rated
Tensile Strength
Not Rated
Impact Strength
0.68 ft-lb/in
Plastic Clarity
Opaque
Standards
FDA, USDA
Item
Acetal Copolymer Sheet
Plastic Density
0.054 lb/cu in
Color
Blue
Water Absorption
0.2 %
Shape
Square
Backing Type
No Backing
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Rockwell Hardness
75 HRM
Shore Hardness
82 Shore D
Weight
11.016 lb
Coefficient of Thermal Expansion
1.386 x 10^-4 K^-1
Minimum Temperature
185 Degrees F
Machinability
Not Rated
Flexural Modulus
3,378 MPa
Metal Detectable
Metal Detectable
Maximum Temperature
335 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Material
Acetal Copolymer

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.375 in, Blue, Plastic Clarity Opaque, Tensile Strength Not Rated, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.2 Percent, Plastic Density 0.054 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.