Blue Acetal Copolymer Sheet 24 in L x 24 in W x 0.5 in Thick

  • Mfr # BULK-PS-ACMD-15

  • Zoro # G816327213


product price: $1,222.99
/ea
Free Shipping & Returns

Key Features

Plastic Density
0.054 lb/cu in
Backing Type
No Backing
Color
Blue
Impact Strength
0.68 ft-lb/in
Standards
FDA, USDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACMD-15
Zoro #
G816327213
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
24 in
Plastic Length
24 in
Plastic Thickness
0.5 in

Details

Plastic Density
0.054 lb/cu in
Backing Type
No Backing
Item
Acetal Copolymer Sheet
Color
Blue
Impact Strength
0.68 ft-lb/in
Standards
FDA, USDA
Tensile Strength
Not Rated
Plastic Clarity
Opaque
Water Absorption
0.2 %
Shape
Square
Friction Coefficient
Not Rated
Metal Detectable
Metal Detectable
Product Form
Sheet
Weight
14.688 lb
Machinability
Not Rated
Flexural Modulus
3,378 MPa
Elongation
Not Rated
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
82 Shore D
Coefficient of Thermal Expansion
1.386 x 10^-4 K^-1
UV-Resistant
Not UV-Resistant
Maximum Temperature
335 Degrees F
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Rockwell Hardness
75 HRM
Material
Acetal Copolymer
Minimum Temperature
185 Degrees F
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.5 in, Blue, Plastic Clarity Opaque, Tensile Strength Not Rated, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.2 Percent, Plastic Density 0.054 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.