Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Acetal Copolymer Sheet 24 in L x 24 in W x 1 in Thick

  • Mfr # BULK-PS-ACMD-23

  • Zoro # G616327345


product price: $2,436.99
/ea
Free Shipping & Returns

Key Features

Plastic Density
0.054 lb/cu in
Color
Blue
Plastic Clarity
Opaque
Impact Strength
0.68 ft-lb/in
Water Absorption
0.2 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACMD-23
Zoro #
G616327345
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
24 in
Plastic Width
24 in
Plastic Thickness
1 in

Details

Plastic Density
0.054 lb/cu in
Color
Blue
Plastic Clarity
Opaque
Impact Strength
0.68 ft-lb/in
Water Absorption
0.2 %
Item
Acetal Copolymer Sheet
Tensile Strength
Not Rated
Backing Type
No Backing
Standards
FDA, USDA
Friction Coefficient
Not Rated
Shape
Square
Dielectric Strength
Not Rated
Metal Detectable
Metal Detectable
Product Type
Plastic Sheet
Machinability
Not Rated
Minimum Temperature
185 Degrees F
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Flexural Modulus
3,378 MPa
Coefficient of Thermal Expansion
1.386 x 10^-4 K^-1
Shore Hardness
82 Shore D
Rockwell Hardness
75 HRM
Material
Acetal Copolymer
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Elongation
Not Rated
Weight
29.376 lb
FDA Compliance
Not FDA Compliant
Maximum Temperature
335 Degrees F

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 1 in, Blue, Plastic Clarity Opaque, Tensile Strength Not Rated, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.2 Percent, Plastic Density 0.054 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.