Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Acetal Copolymer Sheet 4 ft L x 24 in W x 0.5 in Thick

  • Mfr # BULK-PS-ACMD-14

  • Zoro # G116327234


product price: $2,436.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Plastic Clarity
Opaque
Impact Strength
0.68 ft-lb/in
Standards
FDA, USDA
Friction Coefficient
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACMD-14
Zoro #
G116327234
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
24 in
Plastic Thickness
0.5 in
Plastic Length
4 ft

Details

Shape
Rectangle
Plastic Clarity
Opaque
Impact Strength
0.68 ft-lb/in
Standards
FDA, USDA
Friction Coefficient
Not Rated
Backing Type
No Backing
Tensile Strength
Not Rated
Plastic Density
0.054 lb/cu in
Water Absorption
0.2 %
Color
Blue
Item
Acetal Copolymer Sheet
Machinability
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
75 HRM
Material
Acetal Copolymer
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Weight
29.376 lb
Elongation
Not Rated
Dielectric Strength
Not Rated
Metal Detectable
Metal Detectable
Shore Hardness
82 Shore D
Coefficient of Thermal Expansion
1.386 x 10^-4 K^-1
Maximum Temperature
335 Degrees F
Minimum Temperature
185 Degrees F
Product Type
Plastic Sheet
Flexural Modulus
3,378 MPa
Wear Rate
Not Rated
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.5 in, Blue, Plastic Clarity Opaque, Tensile Strength Not Rated, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.2 Percent, Plastic Density 0.054 lb/cu in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.