Blue Acetal Copolymer Sheet 4 ft L x 24 in W x 0.5 in Thick

  • Mfr # SACEMDTBL500X24.000X48.000

  • Zoro # G616181077


product price:  $1,879.99
/ea
Free Shipping & Returns

Key Features

Maximum Adhesive Temperature
180 Degrees F
Plastic Thickness
0.5 in
Shape
Rectangle
Standards
ASTM 04181, ASTM 06778
Plastic Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SACEMDTBL500X24.000X48.000
Zoro #
G616181077
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.5 in
Plastic Width
24 in
Plastic Length
4 ft

Details

Maximum Adhesive Temperature
180 Degrees F
Shape
Rectangle
Standards
ASTM 04181, ASTM 06778
Friction Coefficient
0.25
Plastic Density
1.41 g/cc
Item
Acetal Copolymer Sheet
Water Absorption
0.2 %
Tensile Strength
9,500 psi
Color
Blue
Plastic Clarity
Opaque
Impact Strength
1 ft-lb/in
Minimum Adhesive Temperature
-30 Degrees F
Elongation
40 %
UV-Resistant
UV-Resistant
Metal Detectable
Metal Detectable
Rockwell Hardness
88 HRM
Dielectric Strength
420 V/mil
Scratch-Resistant
Scratch-Resistant
Minimum Temperature
-40 Degrees F
Product Type
Plastic Sheet
Maximum Temperature
180 Degrees F
Machinability
100 %
Shore Hardness
85 Shore D
Light Transmission
0 %
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F
Wear Rate
2.00 x 10^-5 cu mm/N-m
FDA Compliance
21 CFR 177.2470
Flexural Modulus
400 ksi
Product Form
Sheet
Fabrication
Extruded
Material
Acetal Copolymer
Static-Resistant
Not Static-Resistant

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.5 in, Blue, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Plastic Density 1.41 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.