Blue Acetal Copolymer Sheet 4 ft L x 24 in W x 0.75 in Thick

  • Mfr # SACEMDTBL.750X24.000X48.000

  • Zoro # G716181069


product price:  $2,837.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM 04181, ASTM 06778
Impact Strength
1 ft-lb/in
Shape
Rectangle
Minimum Adhesive Temperature
-30 Degrees F
Plastic Density
1.41 g/cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SACEMDTBL.750X24.000X48.000
Zoro #
G716181069
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Length
4 ft
Plastic Thickness
0.75 in
Plastic Width
24 in

Details

Standards
ASTM 04181, ASTM 06778
Impact Strength
1 ft-lb/in
Shape
Rectangle
Minimum Adhesive Temperature
-30 Degrees F
Plastic Density
1.41 g/cc
Color
Blue
Item
Acetal Copolymer Sheet
Tensile Strength
9,500 psi
Friction Coefficient
0.25
Water Absorption
0.2 %
Maximum Adhesive Temperature
180 Degrees F
Plastic Clarity
Opaque
Minimum Temperature
-40 Degrees F
Flexural Modulus
400 ksi
Elongation
40 %
Scratch-Resistant
Scratch-Resistant
Light Transmission
0 %
Shore Hardness
85 Shore D
Maximum Temperature
180 Degrees F
Machinability
100 %
Material
Acetal Copolymer
Dielectric Strength
420 V/mil
FDA Compliance
21 CFR 177.2470
UV-Resistant
UV-Resistant
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F
Product Form
Sheet
Wear Rate
2.00 x 10^-5 cu mm/N-m
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Rockwell Hardness
88 HRM
Fabrication
Extruded
Metal Detectable
Metal Detectable

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.75 in, Blue, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Plastic Density 1.41 g/cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.