Shop ZORO SELECT

Blue Acetal Copolymer Sheet 4 ft L x 24 in W x 1.5 in Thick

  • Mfr # BULK-PS-ACMD-26
  • Zoro # G516327315

product price: 
$
8,060.99
/ea
Free Shipping & Returns

Key Features

Plastic Thickness
1.5 in
Color
Blue
Friction Coefficient
Not Rated
Shape
Rectangle
Impact Strength
0.68 ft-lb/in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-ACMD-26
Zoro #
G516327315
UPC #
-
Country of Origin
United States
Item
Acetal Copolymer Sheet
Color
Blue
Friction Coefficient
Not Rated
Shape
Rectangle
Impact Strength
0.68 ft-lb/in
Water Absorption
0.2 %
Plastic Density
0.054 lb/cu in
Tensile Strength
Not Rated
Backing Type
No Backing
Standards
FDA, USDA
Plastic Clarity
Opaque
Product Form
Sheet
Maximum Temperature
335 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
82 Shore D
Coefficient of Thermal Expansion
1.386 x 10^-4 K^-1
Minimum Temperature
185 Degrees F
Material
Acetal Copolymer
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Weight
88.128 lb
Rockwell Hardness
75 HRM
Product Type
Plastic Sheet
Metal Detectable
Metal Detectable
Flexural Modulus
3,378 MPa
UV-Resistant
Not UV-Resistant
Elongation
Not Rated
Machinability
Not Rated

Dimensions

Plastic Thickness
1.5 in
Plastic Width
24 in
Plastic Length
4 ft

Description

Acetal Copolymer Sheet, Acetal Copolymer, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 1.5 in, Blue, Plastic Clarity Opaque, Tensile Strength Not Rated, Impact Strength 0.68 ft-lb/in, Friction Coefficient Not Rated, Water Absorption 0.2 Percent, Plastic Density 0.054 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.