Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Acrylic Acrylic Bar 1 ft L

  • Mfr # PS-CACC-148

  • Zoro # G4384800


product price: $9.25
/ea
Sold in multiples of 2 for $18.50

Key Features

Material
Acrylic
Color
Blue
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
Thickness
0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-148
Zoro #
G4384800
UPC #
193005005016
Country of Origin
Indonesia

Dimensions

Length
1 ft
Width
4 in
Thickness
0.187 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
12 in
Plastic Width
4 in
Plastic Thickness
0.1875 in
Nominal Size
4 in W x 12 in L

Details

Item
Acrylic Bar
Material
Acrylic
Color
Blue
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
Water Absorption
0.4 %
Plastic Hardness
Rockwell M95
Minimum Temperature
40 Degrees F
Grade
Standard
Wear Factor
Fair
Plastic Density
0.043 lb/cu in
Plastic Thickness Tolerance
+0.005/-0.02 in
Impact Strength
0.3 ft-lb/in
Plastic Clarity
Opaque
UV Resistant
Yes
Shape
Rectangular
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Maximum Temperature
190 Degrees F
Machinability
Not Rated
Friction Coefficient
0.8
Standards
Not Rated
Backing Type
No Backing
Shore Hardness
85 Shore D
Rockwell Hardness
95 HRM
Light Transmission
1.5 %
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
Fabrication
Cast
Weight
0.39 lb
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.1875 in, Blue, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.