Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CACC-137

  • Zoro # G4382527


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Material
Acrylic
Color
Blue
Thickness
0.187 in
Durometer
Rockwell M95
Tensile Strength
9,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-137
Zoro #
G4382527
UPC #
193005004569
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
1 in
Thickness
0.187 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.1875 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 in W x 24 in L
Plastic Length
24 in
Plastic Width
1 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Blue
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.005/-0.02 in
Tensile Strength Rating
Good
Minimum Temperature
40 Degrees F
Water Absorption
0.4 %
Water Absorption Rating
Poor
Maximum Temperature
190 Degrees F
Wear Factor
Fair
Friction Coefficient
0.8
Friction Rating
Not Slippery
Grade
Standard
Machinability
Not Rated
Plastic Density
0.043 lb/cu in
Shape
Rectangular
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M95
Impact Strength
0.3 ft-lb/in
Temperature Range
40 Degrees to 190 Degrees F
Corrosion and Chemical Resistance
Fair
UV Resistant
Yes
Standards
Not Rated
Backing Type
No Backing
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Weight
0.2 lb
UV-Resistant
UV-Resistant
Fabrication
Cast
Light Transmission
1.5 %
Flexural Modulus
Not Rated
Rockwell Hardness
95 HRM
Dielectric Strength
Not Rated
Scratch-Resistant
Scratch-Resistant

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.1875 in, Blue, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.