Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CACC-149

  • Zoro # G4384864


product price: $13.39
/ea

Key Features

Material
Acrylic
Color
Blue
Thickness
0.187 in
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-149
Zoro #
G4384864
UPC #
193005005047
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
4 in
Thickness
0.187 in
Nominal Size
4 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Width
4 in
Plastic Thickness
0.1875 in
Plastic Length
24 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Blue
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Durometer
Rockwell M95
Friction Coefficient
0.8
Temperature Range
40 Degrees to 190 Degrees F
Plastic Thickness Tolerance
+0.005/-0.02 in
Plastic Hardness
Rockwell M95
Plastic Density
0.043 lb/cu in
Machinability
Not Rated
Plastic Clarity
Opaque
Grade
Standard
Minimum Temperature
40 Degrees F
Shape
Rectangular
UV Resistant
Yes
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Friction Rating
Not Slippery
Maximum Temperature
190 Degrees F
Water Absorption
0.4 %
Impact Strength
0.3 ft-lb/in
Plastic Hardness Rating
Hard
Standards
Not Rated
Backing Type
No Backing
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Scratch-Resistant
Weight
0.78 lb
Light Transmission
1.5 %
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
85 Shore D
Rockwell Hardness
95 HRM
Fabrication
Cast

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.1875 in, Blue, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.