Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Acrylic Acrylic Bar 2 ft L

  • Mfr # PS-CACC-158

  • Zoro # G4381468


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Material
Acrylic
Color
Blue
Durometer
Rockwell M95
Thickness
0.250 in
Tensile Strength
9,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-158
Zoro #
G4381468
UPC #
193005004576
Country of Origin
Indonesia

Dimensions

Length
2 ft
Width
1 in
Thickness
0.250 in
Nominal Size
1 in W x 24 in L
Plastic Thickness
0.25 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
1 in
Plastic Length
24 in

Details

Item
Acrylic Bar
Material
Acrylic
Color
Blue
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Temp. Range
40 Degrees to 190 Degrees F
Impact Strength Rating
Poor
UV Resistant
Yes
Plastic Thickness Tolerance
+0.006/-0.024 in
Maximum Temperature
190 Degrees F
Minimum Temperature
40 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Density
0.043 lb/cu in
Plastic Clarity
Opaque
Temperature Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Friction Coefficient
0.8
Water Absorption
0.4 %
Grade
Standard
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Plastic Hardness
Rockwell M95
Plastic Hardness Rating
Hard
Water Absorption Rating
Poor
Wear Factor
Fair
Machinability
Not Rated
Shape
Rectangular
Standards
Not Rated
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Scratch-Resistant
Scratch-Resistant
UV-Resistant
UV-Resistant
Rockwell Hardness
95 HRM
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Weight
0.26 lb
Shore Hardness
85 Shore D
Fabrication
Cast
Light Transmission
1.5 %

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.