Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Acrylic Acrylic Bar 4 ft L

  • Mfr # PS-CACC-117

  • Zoro # G4382439


product price: $8.05
/ea
Sold in multiples of 2 for $16.10

Key Features

Material
Acrylic
Color
Blue
Thickness
0.125 in
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-117
Zoro #
G4382439
UPC #
193005004583
Country of Origin
Indonesia

Dimensions

Length
4 ft
Width
1 in
Thickness
0.125 in
Nominal Size
1 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Width
1 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.125 in
Plastic Length
4 ft

Details

Item
Acrylic Bar
Material
Acrylic
Color
Blue
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Durometer
Rockwell M95
UV Resistant
Yes
Impact Strength
0.3 ft-lb/in
Temperature Range
40 Degrees to 190 Degrees F
Water Absorption Rating
Poor
Water Absorption
0.4 %
Plastic Hardness Rating
Hard
Friction Coefficient
0.8
Maximum Temperature
190 Degrees F
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Grade
Standard
Plastic Thickness Tolerance
+0.003/-0.014 in
Friction Rating
Not Slippery
Wear Factor
Fair
Plastic Density
0.043 lb/cu in
Shape
Rectangular
Minimum Temperature
40 Degrees F
Plastic Clarity
Opaque
Machinability
Not Rated
Plastic Hardness
Rockwell M95
Backing Type
No Backing
Standards
Not Rated
Light Transmission
1.5 %
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Weight
0.27 lb
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Scratch-Resistant
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Fabrication
Cast
Shore Hardness
85 Shore D
Rockwell Hardness
95 HRM
UV-Resistant
UV-Resistant

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.125 in, Blue, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.