Zoro Homepage

Blue Cast Acrylic Acrylic Sheet 12" L x 12" W x 1/4" Thick

  • Mfr # PS-CACC-29

  • Zoro # G4371780


product price: $17.95
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-29
Zoro #
G4371780
UPC #
193005013431
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
12"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Blue
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Shape
Square
Maximum Temperature
190 Degrees F
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M95
Water Absorption
0.4 %
Friction Coefficient
0.8
Backing Type
No Backing
Material
Acrylic
Plastic Hardness Rating
Hard
UV Resistant
Yes
Impact Strength Rating
Poor
Grade
Standard
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.006/-0.024 in
Friction Rating
Not Slippery
Plastic Density
0.043 lb/cu in
Plastic Clarity
Opaque
Wear Factor
Fair
Water Absorption Rating
Poor
Temperature Range
40 Degrees to 190 Degrees F
Minimum Temperature
40 Degrees F
Machinability
Not Rated
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
98 Shore D
Product Type
Plastic Sheet
Light Transmission
1.5 %
Fabrication
Cast
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Weight
1.55 lb
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
Product Form
Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Rockwell Hardness
95 HRM
FDA Compliance
Not FDA Compliant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.