Zoro Homepage

Blue Cast Acrylic Acrylic Sheet 12" L x 12" W x 1/8" Thick

  • Mfr # PS-CACC-19

  • Zoro # G4371887


product price: $11.99
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-19
Zoro #
G4371887
UPC #
193005013417
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Blue
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Maximum Temperature
190 Degrees F
Water Absorption Rating
Poor
Grade
Standard
Material
Acrylic
Friction Rating
Not Slippery
UV Resistant
Yes
Shape
Square
Water Absorption
0.4 %
Backing Type
No Backing
Plastic Hardness
Rockwell M95
Temperature Range
40 Degrees to 190 Degrees F
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Minimum Temperature
40 Degrees F
Wear Factor
Fair
Plastic Thickness Tolerance
+0.003/-0.014 in
Friction Coefficient
0.8
Machinability
Not Rated
Plastic Density
0.043 lb/cu in
Plastic Clarity
Opaque
Standards
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Elongation
Not Rated
Shore Hardness
98 Shore D
Weight
0.8 lb
Rockwell Hardness
95 HRM
Product Form
Sheet
Dielectric Strength
Not Rated
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Fabrication
Cast
Light Transmission
1.5 %
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Blue, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.