Zoro Homepage

Blue Cast Acrylic Acrylic Sheet 24" L x 12" W x 1/4" Thick

  • Mfr # PS-CACC-30

  • Zoro # G4373899


product price: $28.99
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-30
Zoro #
G4373899
UPC #
193005013462
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Blue
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Material Type
Standard
Impact Strength
0.3 ft-lb/in
Backing Type
No Backing
Machinability
Not Rated
Tensile Strength Rating
Good
Shape
Rectangle
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
UV Resistant
Yes
Plastic Density
0.043 lb/cu in
Plastic Hardness Rating
Hard
Friction Coefficient
0.8
Plastic Thickness Tolerance
+0.006/-0.024 in
Maximum Temperature
190 Degrees F
Impact Strength Rating
Poor
Grade
Standard
Water Absorption Rating
Poor
Water Absorption
0.4 %
Friction Rating
Not Slippery
Minimum Temperature
40 Degrees F
Plastic Hardness
Rockwell M95
Temperature Range
40 Degrees to 190 Degrees F
Material
Acrylic
Standards
Not Rated
Light Transmission
1.5 %
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Shore Hardness
98 Shore D
Fabrication
Cast
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
95 HRM
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Weight
3.1 lb
Elongation
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.