Zoro Homepage

Blue Cast Acrylic Acrylic Sheet 24" L x 12" W x 3/16" Thick

  • Mfr # PS-CACC-25

  • Zoro # G4372045


product price: $23.35
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-25
Zoro #
G4372045
UPC #
193005013455
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Blue
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Plastic Hardness
Rockwell M95
Friction Coefficient
0.8
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Temperature Range
40 Degrees to 190 Degrees F
Minimum Temperature
40 Degrees F
Grade
Standard
Maximum Temperature
190 Degrees F
Water Absorption
0.4 %
Plastic Thickness Tolerance
+0.005/-0.02 in
Machinability
Not Rated
Shape
Rectangle
UV Resistant
Yes
Plastic Hardness Rating
Hard
Material
Acrylic
Backing Type
No Backing
Plastic Clarity
Opaque
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Product Type
Plastic Sheet
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Rockwell Hardness
95 HRM
Elongation
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Dielectric Strength
Not Rated
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
1.5 %
Wear Rate
Not Rated
Fabrication
Cast
FDA Compliance
Not FDA Compliant
Shore Hardness
98 Shore D
Weight
2.35 lb

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.1875 in, Blue, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.