Zoro Homepage

Blue Cast Acrylic Acrylic Sheet 24" L x 24" W x 1/4" Thick

  • Mfr # PS-CACC-32

  • Zoro # G4378099


product price: $51.99
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-32
Zoro #
G4378099
UPC #
193005013653
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
24"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Blue
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Friction Coefficient
0.8
Minimum Temperature
40 Degrees F
Shape
Square
Grade
Standard
Maximum Temperature
190 Degrees F
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M95
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Water Absorption
0.4 %
UV Resistant
Yes
Plastic Density
0.043 lb/cu in
Material
Acrylic
Plastic Clarity
Opaque
Backing Type
No Backing
Wear Factor
Fair
Machinability
Not Rated
Plastic Hardness Rating
Hard
Temperature Range
40 Degrees to 190 Degrees F
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.006/-0.024 in
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Shore Hardness
98 Shore D
Weight
6.19 lb
Fabrication
Cast
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
Rockwell Hardness
95 HRM
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
Light Transmission
1.5 %
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Product Form
Sheet
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.