Zoro Homepage

Blue Cast Acrylic Acrylic Sheet 24" L x 24" W x 1/8" Thick

  • Mfr # PS-CACC-22

  • Zoro # G4371686


product price: $32.39
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-22
Zoro #
G4371686
UPC #
193005013639
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Blue
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Plastic Clarity
Opaque
Water Absorption
0.4 %
Backing Type
No Backing
Friction Coefficient
0.8
Plastic Hardness Rating
Hard
Minimum Temperature
40 Degrees F
Plastic Thickness Tolerance
+0.003/-0.014 in
Grade
Standard
Tensile Strength Rating
Good
Wear Factor
Fair
Friction Rating
Not Slippery
Plastic Density
0.043 lb/cu in
Plastic Hardness
Rockwell M95
Water Absorption Rating
Poor
UV Resistant
Yes
Maximum Temperature
190 Degrees F
Shape
Square
Material
Acrylic
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Temperature Range
40 Degrees to 190 Degrees F
Standards
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
Shore Hardness
98 Shore D
Fabrication
Cast
Product Form
Sheet
Rockwell Hardness
95 HRM
Elongation
Not Rated
Light Transmission
1.5 %
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Weight
3.22 lb
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Blue, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.