Zoro Homepage

Blue Cast Acrylic Acrylic Sheet 24" L x 24" W x 3/16" Thick

  • Mfr # PS-CACC-27

  • Zoro # G4375369


product price: $40.39
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-27
Zoro #
G4375369
UPC #
193005013646
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
24"
Plastic Length
24"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Blue
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Tensile Strength
9,000 psi
Material
Acrylic
Backing Type
No Backing
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Minimum Temperature
40 Degrees F
Shape
Square
Plastic Thickness Tolerance
+0.005/-0.02 in
UV Resistant
Yes
Impact Strength Rating
Poor
Plastic Density
0.043 lb/cu in
Maximum Temperature
190 Degrees F
Plastic Hardness Rating
Hard
Water Absorption
0.4 %
Grade
Standard
Water Absorption Rating
Poor
Wear Factor
Fair
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Plastic Hardness
Rockwell M95
Friction Coefficient
0.8
Temperature Range
40 Degrees to 190 Degrees F
Standards
Not Rated
Fabrication
Cast
Shore Hardness
98 Shore D
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Product Form
Sheet
Light Transmission
1.5 %
Rockwell Hardness
95 HRM
Weight
4.71 lb
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Elongation
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.1875 in, Blue, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.