Zoro Homepage

Blue Cast Acrylic Acrylic Sheet 48" L x 12" W x 1/4" Thick

  • Mfr # PS-CACC-31

  • Zoro # G4388888


product price: $52.15
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-31
Zoro #
G4388888
UPC #
193005013608
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
48"
Nominal Size
12 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Blue
Tensile Strength
9,000 psi
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Plastic Clarity
Opaque
Impact Strength Rating
Poor
Material
Acrylic
Plastic Thickness Tolerance
+0.006/-0.024 in
Temperature Range
40 Degrees to 190 Degrees F
Water Absorption Rating
Poor
Friction Rating
Not Slippery
Wear Factor
Fair
Plastic Hardness Rating
Hard
UV Resistant
Yes
Plastic Density
0.043 lb/cu in
Water Absorption
0.4 %
Shape
Rectangle
Tensile Strength Rating
Good
Friction Coefficient
0.8
Machinability
Not Rated
Minimum Temperature
40 Degrees F
Grade
Standard
Plastic Hardness
Rockwell M95
Maximum Temperature
190 Degrees F
Standards
Not Rated
UV-Resistant
UV-Resistant
Rockwell Hardness
95 HRM
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Light Transmission
1.5 %
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Weight
6.19 lb
Elongation
Not Rated
Static-Resistant
Not Static-Resistant
Fabrication
Cast
Shore Hardness
98 Shore D
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Dielectric Strength
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.25 in, Blue, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.