Zoro Homepage

Blue Cast Acrylic Acrylic Sheet 48" L x 12" W x 1/8" Thick

  • Mfr # PS-CACC-21

  • Zoro # G4377164


product price: $28.65
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-21
Zoro #
G4377164
UPC #
193005013479
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
48"
Nominal Size
12 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Blue
Tensile Strength
9,000 psi
Impact Strength
0.3 ft-lb/in
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
UV Resistant
Yes
Backing Type
No Backing
Friction Coefficient
0.8
Grade
Standard
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness
Rockwell M95
Wear Factor
Fair
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Maximum Temperature
190 Degrees F
Material
Acrylic
Shape
Rectangle
Plastic Clarity
Opaque
Minimum Temperature
40 Degrees F
Water Absorption
0.4 %
Machinability
Not Rated
Plastic Density
0.043 lb/cu in
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.003/-0.014 in
Corrosion and Chemical Resistance
Fair
Standards
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Weight
3.22 lb
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Wear Rate
Not Rated
Fabrication
Cast
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
98 Shore D
Light Transmission
1.5 %
Elongation
Not Rated
Product Type
Plastic Sheet
Rockwell Hardness
95 HRM
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Product Form
Sheet
Dielectric Strength
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.125 in, Blue, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.