Zoro Homepage

Blue Cast Acrylic Acrylic Sheet 48" L x 12" W x 3/16" Thick

  • Mfr # PS-CACC-26

  • Zoro # G4373795


product price: $40.29
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACC-26
Zoro #
G4373795
UPC #
193005013493
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
12"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Blue
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Blue
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Material Type
Standard
Water Absorption
0.4 %
Water Absorption Rating
Poor
Backing Type
No Backing
Friction Rating
Not Slippery
Grade
Standard
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.005/-0.02 in
Plastic Hardness
Rockwell M95
UV Resistant
Yes
Temperature Range
40 Degrees to 190 Degrees F
Plastic Clarity
Opaque
Maximum Temperature
190 Degrees F
Tensile Strength Rating
Good
Machinability
Not Rated
Material
Acrylic
Friction Coefficient
0.8
Minimum Temperature
40 Degrees F
Plastic Hardness Rating
Hard
Shape
Rectangle
Plastic Density
0.043 lb/cu in
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Standards
Not Rated
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Rockwell Hardness
95 HRM
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Light Transmission
1.5 %
Elongation
Not Rated
Shore Hardness
98 Shore D
Weight
4.71 lb
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Fabrication
Cast
Wear Rate
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.1875 in, Blue, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.